This product requires certification to purchase.

28 x 45 in. 0.7 mil Can Liner in Blue (Case of 250)

Westcraft

28 x 45 in. 0.7 mil Can Liner in Blue (Case of 250)

  • Fast #
  • Part #WCL28457BL
  • Item #9662322
  • Manufacturer Part #WCL2845.7BL
3.7 out of 5 Customer Rating
Brand image
Westcraft

28 x 45 in. 0.7 mil Can Liner in Blue (Case of 250)

  • Fast #
  • Part #WCL28457BL
  • Item #9662322
  • Manufacturer Part #WCL2845.7BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
45
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 250
Product Type:
Can Liner
Thickness:
0.7 mil
UPC:
781889865248
Width:
28