28 x 45 in. 0.7 mil Can Liner in Green (Case of 250)
28 x 45 in. 0.7 mil Can Liner in Green (Case of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 45 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Thickness:
- 0.7 mil
- UPC:
- 781889865224
- Width:
- 28 in