This product requires certification to purchase.

3-1/2 in. Steel Door Hinge in Champagne Brass (Pack of 3)

Westcraft

3-1/2 in. Steel Door Hinge in Champagne Brass (Pack of 3)

  • Fast #
  • Part #HDH3503CB
  • Item #9263679
  • Manufacturer Part #HDH3503CB
3.9 out of 5 Customer Rating
Brand image
Westcraft

3-1/2 in. Steel Door Hinge in Champagne Brass (Pack of 3)

  • Fast #
  • Part #HDH3503CB
  • Item #9263679
  • Manufacturer Part #HDH3503CB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Heavy Greased Pin for Smooth Quite Operation
  • 5/8 inch Radius Corners
  • #9 x 3/4" Type 17 Self Drilling Wood Screws
  • Three Hinges with 18 Screws
  • Two Button, Removable Pin
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Champagne Brass
Length:
3-1/2 in
UPC:
781889621172