3-1/2 in. Steel Door Hinge in Matte Black (Pack of 3)
3-1/2 in. Steel Door Hinge in Matte Black (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heavy Greased Pin for Smooth Quite Operation
- Square Corners
- #9 x 3/4" Type 17 Self Drilling Wood Screws
- Three Hinges with 18 Screws
- Two Button, Removable Pin
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 3-1/2
- UPC:
- 781889621554