This product requires certification to purchase.

3-1/2 in. Steel Door Hinge in Oil Rubbed Bronze (Pack of 3)

Westcraft

3-1/2 in. Steel Door Hinge in Oil Rubbed Bronze (Pack of 3)

  • Fast #
  • Part #HDH3503U10B
  • Item #9263723
  • Manufacturer Part #HDH3503U10B
5 out of 5 Customer Rating
Westcraft

3-1/2 in. Steel Door Hinge in Oil Rubbed Bronze (Pack of 3)

  • Fast #
  • Part #HDH3503U10B
  • Item #9263723
  • Manufacturer Part #HDH3503U10B
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy Greased Pin for Smooth Quite Operation
  • 5/8 inch Radius Corners
  • #9 x 3/4" Type 17 Self Drilling Wood Screws
  • Three Hinges with 18 Screws
  • Two Button, Removable Pin
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
3-1/2 in
UPC:
781889621615