3-1/2 in. Steel Door Hinge in Satin Brass (Pack of 2)
3-1/2 in. Steel Door Hinge in Satin Brass (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For residential weight doors
- With 6 holes
- Includes 1/4" radius round corner
- Two Hinges with 12 Screws
- Full mortise, plain bearing
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Gauge (metal):
- 0.08 ga
- Height:
- 3-1/2 in
- Length:
- 3-1/2 in
- UPC:
- 781889621752
- Width:
- 3-1/2 in