3-1/2 in. Steel Spring Door Hinge in Satin Brass (Pack of 2)
3-1/2 in. Steel Spring Door Hinge in Satin Brass (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable Tension Spring Hinge
- UL Certified
- 5/8 inch Radius Corners
- #9 x 3/4" Type 17 Self Drilling Wood Screws
- Two Hinges with 12 Screws
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Gauge (metal):
- 2.5
- Height:
- 3-123/250
- Length:
- 3-1/2
- UPC:
- 781889621226
- Width:
- 3-1/2