3-1/2 in. Steel Spring Door Hinge in Satin Chrome (Pack of 2)
3-1/2 in. Steel Spring Door Hinge in Satin Chrome (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable Tension Spring Hinge
- UL Certified
- 5/8 inch Radius Corners
- #9 x 3/4" Type 17 Self Drilling Wood Screws
- Two Hinges with 12 Screws
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Length:
- 3-1/2 in
- UPC:
- 781889621639