3-1/2 in. Steel Door Hinge in Matte Black (Pack of 2)

Part #HDH3502U19  |  Item #9263707  |  Manufacturer Part #HDH3502U19

$13.98 EACH

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Heavy Greased Pin for Smooth Quite Operation
  • 5/8 inch Radius Corners
  • #9 x 3/4" Type 17 Self Drilling Wood Screws
  • Two Hinges with 12 Screws
  • Two Button, Removable Pin

Specifications

Application: Residential

Color Finish: Matte Black

Color Finish Category: Blacks

Length: 3-1/2 in

MA Approved: No

Material: Steel

Package Quantity: Pack of 2

Thickness: 2.2 mm

WaterSense Labeled: No