Westcraft
3-1/2 in. Steel Door Hinge in Polished Chrome (Pack of 2)
Part #HDH3502U26 | Item #9263687 | Manufacturer Part #HDH3502U26
How to get it:
Product Details
- Heavy Greased Pin for Smooth Quite Operation
- 5/8 inch Radius Corners
- #9 x 3/4" Type 17 Self Drilling Wood Screws
- Two Hinges with 12 Screws
- Two Button, Removable Pin
Documents
Specifications
Application: Residential
Color Finish: Polished Chrome
Color Finish Category: Chromes
Length: 3-1/2 in
MA Approved: No
Material: Steel
Package Quantity: Pack of 2
Thickness: 2.2 mm
WaterSense Labeled: No