30 x 36 in. 1.1 mil Can Liner in Black (Case of 250)
30 x 36 in. 1.1 mil Can Liner in Black (Case of 250)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with recycled content
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 36
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Thickness:
- 1.1 mil
- UPC:
- 781889363355
- Weight:
- 20-3/5
- Width:
- 30