30 x 36 in. 1.2 mil Can Liner in White (Case of 250)
30 x 36 in. 1.2 mil Can Liner in White (Case of 250)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with recycled content
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 36 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Thickness:
- 1.2 mil
- UPC:
- 781889363539
- Weight:
- 21.6 lb
- Width:
- 30 in