30 x 36 in. 1.3 mil Can Liner in Clear (Case of 100)
30 x 36 in. 1.3 mil Can Liner in Clear (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 36 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 1.3 mil
- UPC:
- 781889404836
- Weight:
- 9.36 lb
- Width:
- 30 in