30 x 36 in. 1.35 mil Can Liner in Black (Case of 250)
30 x 36 in. 1.35 mil Can Liner in Black (Case of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 36
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Thickness:
- 1.35 mil
- Type:
- WCL3036135K
- UPC:
- 781889885314
- Width:
- 30