This product requires certification to purchase.

30 x 37 in. 10 mic Can Liner in Black (Case of 500)

Westcraft

30 x 37 in. 10 mic Can Liner in Black (Case of 500)

  • Fast #
  • Part #WCH303710K
  • Item #7459715
  • Manufacturer Part #CP303710K
5 out of 5 Customer Rating
Brand image
Westcraft

30 x 37 in. 10 mic Can Liner in Black (Case of 500)

  • Fast #
  • Part #WCH303710K
  • Item #7459715
  • Manufacturer Part #CP303710K
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
37
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 500
Product Type:
Can Liner
Thickness:
10 mic
UPC:
781889364048
Weight:
14.43
Width:
30