This product requires certification to purchase.

30 x 43 in. 1.3 mil Can Liner in Blue (Case of 200)

Westcraft

30 x 43 in. 1.3 mil Can Liner in Blue (Case of 200)

  • Fast #
  • Part #WCL304313BLFP
  • Item #7445837
  • Manufacturer Part #CL304313BL
5 out of 5 Customer Rating
Brand image
Westcraft

30 x 43 in. 1.3 mil Can Liner in Blue (Case of 200)

  • Fast #
  • Part #WCL304313BLFP
  • Item #7445837
  • Manufacturer Part #CL304313BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium quality resign
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
40 gal
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
43 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 200
Product Type:
Can Liner
Thickness:
1.3 mil
UPC:
781889363546
Weight:
22.36 lb
Width:
30 in