31 x 64 in. 2 mil Can Liner in Clear (Case of 50)
31 x 64 in. 2 mil Can Liner in Clear (Case of 50)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 65 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 64
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 50
- Product Type:
- Can Liner
- Thickness:
- 2 mil
- UPC:
- 781889363775
- Weight:
- 25.6
- Width:
- 31