32 in. x 216' 4 mil Compactor Tubing on a Core
32 in. x 216' 4 mil Compactor Tubing on a Core
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 32" Black Garbage Disposal Compactor Tubing are used with compactors for trash and garbage disposal. Made from heavy duty 4Mil material, this black roll has a 32 inch wide opening while the length continues throughout, like a long tunnel open on both ends
- The length of the roll is 216 feet and comes on a 3” core
- Compactor Tubing allows you to create a bag with your preferred length by cutting the tubing at your desired length and tying the two open ends
- Top quality Tubing Bags for Compactor makes it easy to empty and clean your trash containers
- Heavy duty Disposal Compactor Tubing are ideal for commercial, institutional and private use
- Capital Plastic’s tubing is made of high-quality virgin LLDPE resin and are FDA approved
- Capital Plastic’s tubing is manufactured in The United States of America
- Capital Plastics complies with the Federal Trade Commission’s “Made in the USA” standards
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 216
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Product Type:
- Compactor Bag
- Type:
- W322164KCT
- Width:
- 32