This product requires certification to purchase.

33 x 39 in. 0.9 mil Can Liner in Clear (Case of 150)

Westcraft

33 x 39 in. 0.9 mil Can Liner in Clear (Case of 150)

  • Fast #
  • Part #WCL33399C
  • Item #7926630
  • Manufacturer Part #WCL3339.9C
4 out of 5 Customer Rating
Brand image
Westcraft

33 x 39 in. 0.9 mil Can Liner in Clear (Case of 150)

  • Fast #
  • Part #WCL33399C
  • Item #7926630
  • Manufacturer Part #WCL3339.9C
4 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
39 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
39
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 150
Product Type:
Can Liner
Thickness:
0.9 mil
UPC:
781889371268
Weight:
11.59
Width:
33