36 x 47 in. 0.7 mil Can Liner in Green (Case of 200)
36 x 47 in. 0.7 mil Can Liner in Green (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 44 gal
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 47 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 200
- Product Type:
- Can Liner
- Thickness:
- 0.7 mil
- UPC:
- 781889363973
- Weight:
- 15.79 lb
- Width:
- 36 in