36 x 47 in. 0.7 mil Can Liner in White (Case of 200)
36 x 47 in. 0.7 mil Can Liner in White (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 44 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 47 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 200
- Product Type:
- Can Liner
- Thickness:
- 0.7 mil
- UPC:
- 781889843628
- Width:
- 36 in