This product requires certification to purchase.

36 x 47 in. 0.9 mil Can Liner in Black (Case of 200)

Westcraft

36 x 47 in. 0.9 mil Can Liner in Black (Case of 200)

  • Fast #
  • Part #WCL36479K
  • Item #7677108
  • Manufacturer Part #WCL3647.9K
3.3 out of 5 Customer Rating
Brand image
Westcraft

36 x 47 in. 0.9 mil Can Liner in Black (Case of 200)

  • Fast #
  • Part #WCL36479K
  • Item #7677108
  • Manufacturer Part #WCL3647.9K
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
44 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
47 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 200
Product Type:
Can Liner
Thickness:
0.9 mil
UPC:
781889350706
Weight:
20-3/10 lb
Width:
36 in