This product requires certification to purchase.

36 x 47 in. 0.9 mil Can Liner in Clear (Case of 100)

Westcraft

36 x 47 in. 0.9 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL36479C
  • Item #9799340
  • Manufacturer Part #WCL3647.9C
5 out of 5 Customer Rating
Brand image
Westcraft

36 x 47 in. 0.9 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL36479C
  • Item #9799340
  • Manufacturer Part #WCL3647.9C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 112
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
44 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
47 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
0.9 mil
UPC:
781889877784
Width:
36 in