36 x 48 in. 14mic Can Liner in Black (Case of 250)
36 x 48 in. 14mic Can Liner in Black (Case of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 48 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Thickness:
- 14mic
- UPC:
- 781889349571
- Weight:
- 15-87/100 lb
- Width:
- 36 in