36 x 65 in. 1.35 mil Can Liner in Clear (Case of 50)
36 x 65 in. 1.35 mil Can Liner in Clear (Case of 50)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Premium quality resign
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 55 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 65
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 50
- Product Type:
- Can Liner
- Thickness:
- 1.35 mil
- UPC:
- 781889363591
- Weight:
- 11.12
- Width:
- 36