38 x 58 in. 0.7 mil Can Liner in White (Case of 100)
38 x 58 in. 0.7 mil Can Liner in White (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 58 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 0.7 mil
- UPC:
- 781889350553
- Weight:
- 10-7/25 lb
- Width:
- 38 in