This product requires certification to purchase.

38 x 58 in. 0.8 mil Can Liner in White (Case of 100)

Westcraft

38 x 58 in. 0.8 mil Can Liner in White (Case of 100)

  • Fast #
  • Part #WCL38588W
  • Item #7677073
  • Manufacturer Part #WCL3858.8W
4.4 out of 5 Customer Rating
Brand image
Westcraft

38 x 58 in. 0.8 mil Can Liner in White (Case of 100)

  • Fast #
  • Part #WCL38588W
  • Item #7677073
  • Manufacturer Part #WCL3858.8W
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Whites
Color Finish Name:
White
Height:
58 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
0.8 mil
UPC:
781889350355
Weight:
11-3/4 lb
Width:
38 in