This product requires certification to purchase.

38 x 58 in. 0.9 mil Can Liner in Clear (Case of 100)

Westcraft

38 x 58 in. 0.9 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL3858100C
  • Item #9933962
  • Manufacturer Part #WCL3858100C
5 out of 5 Customer Rating
Brand image
Westcraft

38 x 58 in. 0.9 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL3858100C
  • Item #9933962
  • Manufacturer Part #WCL3858100C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
58
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
0.9 mil
Type:
WCL3858100C
UPC:
781889903681
Width:
38