38 x 58 in. 0.9 mil Can Liner in Clear (Case of 100)
38 x 58 in. 0.9 mil Can Liner in Clear (Case of 100)
Package Quantity Info:
Each: 1 Pallet: 32-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium quality resign
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 58 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 0.9 mil
- UPC:
- 781889362624
- Weight:
- 13-9/20 lb
- Width:
- 38 in