38 x 58 in. 1.15 mil Can Liner in Blue (Case of 100)
38 x 58 in. 1.15 mil Can Liner in Blue (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 64-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 58
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 1.15 mil
- UPC:
- 781889883921
- Width:
- 38