This product requires certification to purchase.

38 x 58 in. 1.7 mil Can Liner in Clear (Case of 100)

Westcraft

38 x 58 in. 1.7 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL385817C100
  • Item #7926632
  • Manufacturer Part #WCL38581.7C
5 out of 5 Customer Rating
Brand image
Westcraft

38 x 58 in. 1.7 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL385817C100
  • Item #7926632
  • Manufacturer Part #WCL38581.7C
5 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Louisville, KY
    Pick Up  Not Available
    Not available in KY
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in KY

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
55 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
58
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.7 mil
UPC:
781889371282
Weight:
24.98
Width:
38