This product requires certification to purchase.

38 x 58 in. 19 mic Can Liner in Black (Case of 150)

Westcraft

38 x 58 in. 19 mic Can Liner in Black (Case of 150)

  • Fast #
  • Part #WCVL3860K22
  • Item #8935219
  • Manufacturer Part #WCVL3860K22
4.4 out of 5 Customer Rating
Brand image
Westcraft

38 x 58 in. 19 mic Can Liner in Black (Case of 150)

  • Fast #
  • Part #WCVL3860K22
  • Item #8935219
  • Manufacturer Part #WCVL3860K22
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
55 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
58 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 150
Product Type:
Can Liner
Thickness:
19 mic
UPC:
781889404867
Weight:
16.5 lb
Width:
38 in