This product requires certification to purchase.

38 x 63 in. 2.5 mil Can Liner in Clear (Case of 50)

Westcraft

38 x 63 in. 2.5 mil Can Liner in Clear (Case of 50)

  • Fast #
  • Part #WCL386325C
  • Item #7677012
  • Manufacturer Part #WCL38632.5C
3.7 out of 5 Customer Rating
Brand image
Westcraft

38 x 63 in. 2.5 mil Can Liner in Clear (Case of 50)

  • Fast #
  • Part #WCL386325C
  • Item #7677012
  • Manufacturer Part #WCL38632.5C
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
63
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 50
Product Type:
Can Liner
Thickness:
2.5 mil
UPC:
781889349809
Weight:
19-19/20
Width:
38