This product requires certification to purchase.

39 x 46 in. 1.3 mil Can Liner in Black (Case of 100)

Westcraft

39 x 46 in. 1.3 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL394613K
  • Item #9832849
  • Manufacturer Part #WCL39461.3K
5 out of 5 Customer Rating
Brand image
Westcraft

39 x 46 in. 1.3 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL394613K
  • Item #9832849
  • Manufacturer Part #WCL39461.3K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
46
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.3 mil
Type:
WCL394613K
UPC:
781889885291
Width:
39