This product requires certification to purchase.

39 x 56 in. 1.7 mil Can Liner in Silver (Case of 50)

Westcraft

39 x 56 in. 1.7 mil Can Liner in Silver (Case of 50)

  • Fast #
  • Part #WCL395617S
  • Item #9828492
  • Manufacturer Part #WCL39561.7S
3.9 out of 5 Customer Rating
Brand image
Westcraft

39 x 56 in. 1.7 mil Can Liner in Silver (Case of 50)

  • Fast #
  • Part #WCL395617S
  • Item #9828492
  • Manufacturer Part #WCL39561.7S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
56
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 50
Product Type:
Can Liner
Thickness:
1.7 mil
UPC:
781889883914
Width:
39