This product requires certification to purchase.

39.4cm x 450m x 8.4 mic Hand Pre-stretch Film (Case of 4)

Westcraft

39.4cm x 450m x 8.4 mic Hand Pre-stretch Film (Case of 4)

  • Fast #
  • Part #WCHPE1615ECO2HPP
  • Item #8017219
  • Manufacturer Part #WCHPE1615ECO2HPP
4.5 out of 5 Customer Rating
Brand image
Westcraft

39.4cm x 450m x 8.4 mic Hand Pre-stretch Film (Case of 4)

  • Fast #
  • Part #WCHPE1615ECO2HPP
  • Item #8017219
  • Manufacturer Part #WCHPE1615ECO2HPP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Green Seal Certified:
No
Length:
450
Package Quantity:
Case of 4
Thickness:
8.4 mic
UPC:
781889383797
Width:
39-3/8