4 in. Steel Door Hinge in Matte Black (Pack of 2)
4 in. Steel Door Hinge in Matte Black (Pack of 2)
Frequently Purchased Together
Product Details
- 5/8 inch Radius Corners
- Masonite Hole Pattern
- Heavy Greased Pin for Smooth Quite Operation
- Two Button, Removable Pin
- Two Hinges with 16 Screws
- #9 x 1" Type 17 Self Drilling Wood Screws
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Steel
- Package Quantity:
- Pack of 2
- Thickness:
- 2.5 mm
- WaterSense Labeled:
- No