4 in. Steel Door Hinge in Polished Chrome (Pack of 2)
4 in. Steel Door Hinge in Polished Chrome (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heavy Greased Pin for Smooth Quite Operation
- 5/8 inch Radius Corners
- Masonite Hole Pattern
- #9 x 1" Type 17 Self Drilling Wood Screws
- Two Hinges with 16 Screws
- Two Button, Removable Pin
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 4
- UPC:
- 781889621813