This product requires certification to purchase.

4 in. Steel Spring Door Hinge in Satin Chrome (Pack of 2)

Westcraft

4 in. Steel Spring Door Hinge in Satin Chrome (Pack of 2)

  • Fast #
  • Part #HDH4092U26D
  • Item #9263731
  • Manufacturer Part #HDH4092U26D
4.8 out of 5 Customer Rating
Brand image
Westcraft

4 in. Steel Spring Door Hinge in Satin Chrome (Pack of 2)

  • Fast #
  • Part #HDH4092U26D
  • Item #9263731
  • Manufacturer Part #HDH4092U26D
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For standard weight doors
  • With 8 holes
  • Includes 5/8" radius round corner
  • Package quantity: 2 per box
  • Spring hinge
  • Two Hinges with 16 Screws
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Gauge (metal):
0.11
Length:
4
UPC:
781889621691