4 mil Powder Free Disposable Vinyl Gloves in Clear, L (Box of 100)
4 mil Powder Free Disposable Vinyl Gloves in Clear, L (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 750-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Non-latex
- Fits either hand
- Disposable
- Powder free
Documents
Specifications
- ANSI:
- ANSI 105 2016
- CE Approved:
- No
- Coating:
- Powder Free
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Ambidextrous, Disposable, Powder Free, Medical
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4 mil
- UPC:
- 781889380437