This product requires certification to purchase.

40 x 46 in. 0.9 mil Can Liner in Black (Case of 100)

Westcraft

40 x 46 in. 0.9 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL40469K
  • Item #7677072
  • Manufacturer Part #WCL4046.9K
3.3 out of 5 Customer Rating
Brand image
Westcraft

40 x 46 in. 0.9 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL40469K
  • Item #7677072
  • Manufacturer Part #WCL4046.9K
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
46
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
0.9 mil
UPC:
781889350348
Weight:
11-1/25
Width:
40