This product requires certification to purchase.

40 x 46 in. 1 mil Can Liner in Black (Case of 50)

Westcraft

40 x 46 in. 1 mil Can Liner in Black (Case of 50)

  • Fast #
  • Part #WCL404610KR50
  • Item #7446770
  • Manufacturer Part #CL404610KR50
5 out of 5 Customer Rating
Brand image
Westcraft

40 x 46 in. 1 mil Can Liner in Black (Case of 50)

  • Fast #
  • Part #WCL404610KR50
  • Item #7446770
  • Manufacturer Part #CL404610KR50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
46 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 50
Product Type:
Can Liner
Thickness:
1 mil
UPC:
781889363829
Weight:
6.13 lb
Width:
40 in