40 x 46 in. 1 mil Can Liner in Blue (Case of 125)
40 x 46 in. 1 mil Can Liner in Blue (Case of 125)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 46 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 125
- Product Type:
- Can Liner
- Thickness:
- 1 mil
- UPC:
- 781889883907
- Width:
- 40 in