40 x 46 in. 1.3 mil Can Liner in Red (Case of 100)
40 x 46 in. 1.3 mil Can Liner in Red (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bags are red with print
- Strong and dependable
- Tight seal to prevent leakage
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 46
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 1.3 mil
- UPC:
- 199242078103
- Width:
- 40