40 x 46 in. 1.5 mil SCS-Certified Can Liner in Clear (Case of 100)
40 x 46 in. 1.5 mil SCS-Certified Can Liner in Clear (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 64-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- SCS Recycled Content Certified
- Linear Low Density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 46
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 1.5 mil
- Type:
- WCL404615CSCS
- UPC:
- 199242000111
- Width:
- 40