40 x 46 in. 2 mil Can Liner in Black (Case of 100)
40 x 46 in. 2 mil Can Liner in Black (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 46 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 2 mil
- UPC:
- 781889885239
- Width:
- 40 in