This product requires certification to purchase.

40 x 48 in. 17 mic Can Liner in Blue (Case of 250)

Westcraft

40 x 48 in. 17 mic Can Liner in Blue (Case of 250)

  • Fast #
  • Part #WCH404817BL
  • Item #7459752
  • Manufacturer Part #WCH404817BL
3.6 out of 5 Customer Rating
Brand image
Westcraft

40 x 48 in. 17 mic Can Liner in Blue (Case of 250)

  • Fast #
  • Part #WCH404817BL
  • Item #7459752
  • Manufacturer Part #WCH404817BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 48 Pallet: 250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
48 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 250
Product Type:
Can Liner
Thickness:
17 mic
UPC:
781889357699
Weight:
22.41 lb
Width:
40 in