This product requires certification to purchase.

40 x 48 in. 19 mic Can Liner in Black (Case of 200)

Westcraft

40 x 48 in. 19 mic Can Liner in Black (Case of 200)

  • Fast #
  • Part #WCH404819K
  • Item #7460465
  • Manufacturer Part #WCH404819K
5 out of 5 Customer Rating
Brand image
Westcraft

40 x 48 in. 19 mic Can Liner in Black (Case of 200)

  • Fast #
  • Part #WCH404819K
  • Item #7460465
  • Manufacturer Part #WCH404819K
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 32 Pallet: 32
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
48 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 200
Product Type:
Can Liner
Thickness:
19 mic
UPC:
781889357835
Weight:
20.84 lb
Width:
40 in