40 x 55 in. 1.5 mil Can Liner in Black (Case of 100)
40 x 55 in. 1.5 mil Can Liner in Black (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tight seal to prevent leakage
- Strong and dependable
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 55 in
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Size:
- 40 in x 55 in
- Thickness:
- 1.5 mil
- Width:
- 40 in