This product requires certification to purchase.

40 x 60 in. 14 mic Can Liner in Natural (Case of 200)

Westcraft

40 x 60 in. 14 mic Can Liner in Natural (Case of 200)

  • Fast #
  • Part #WCH406014N
  • Item #7459704
  • Manufacturer Part #WCH406014N
3.3 out of 5 Customer Rating
Brand image
Westcraft

40 x 60 in. 14 mic Can Liner in Natural (Case of 200)

  • Fast #
  • Part #WCH406014N
  • Item #7459704
  • Manufacturer Part #WCH406014N
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
60 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 200
Product Type:
Can Liner
Thickness:
14 mic
UPC:
781889357620
Weight:
18.63 lb
Width:
40 in